Abbotsford
edw870b

CHUBB EDWARDS 870B Edwards Signaling 870 Series AdaptaHorn Flush Mount Vibrating Horn Wall Box, Gray

Price $88.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:870B

Description

Wall box for 870 series

Specifications

Brand Name Edwards-Signals Item Name Wall Box
Type Wall Box Length 6-1/2 in
Depth 2-1/4 in Material Die-Cast
Color Gray Mounting Type Wall
Series/Model 870 For Use With 870 Series Flush Mount Vibrating Horns
Standards UL Listed, FM Approved, RoHS Compliant Application For Timing, Scheduling, Paging, General Alarm, Warning
UPC 782640261156

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok