dwh104000a01f120

MOLEX 12 ft 10Amp 600V 4P Brad Woodhead / Molex Mini-Change STOOW A-Size Single-Ended Cordset, Yellow

Available for Backorder
Price $47.66 / EA
Qty EA
Manufacturer:MOLEX
Manufacturer #:104000a01f120

Description

Mini-Change® single-ended cordset maintains consistent pressure on the male pin to ensure optimum conductivity. Gold over nickel plated contacts with high performance, long-lasting plating that maintains low resistance through many mate/unmate cycles. Prevents the entry of water during temporary submersion at a limited depth

Specifications

Brand Name Woodhead Sub Brand Brad® Mini-Change®
Item Name Cordset Type Single Ended
Voltage Rating 600 V Cable Type Multi-Core, STOOW
Cable Length 3.66 m Connector Type Female Straight
Number of Poles 4 Material PVC
Amperage Rating 10 A Cable Material PVC
Wire Gauge 16 AWG Color Yellow
Degree of Protection IP67 Temperature Rating -20 to 105 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok