Abbotsford
aseas693232snp

APPLIED SYSTEMS ENGINEERING 12 ft 9 Pin R232-15 Pin SNP Cable

Price $650.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLIED SYSTEMS ENGINEERING
Manufacturer #:AS693232SNP

Description

Programming or communication cable for use with PC RS-232 port, attaches to series 90 to 30. Applicable for programming cable VersaMax and VersaPro software. SCADA communication cable. SNP port/VersaMax CPU SNP port 2 RS-485 to PC RS-232 serial port.

Specifications

Brand Name Applied Systems Engineering Item Name Programming/Communication Cable
Type Micro Cable Length 12 ft
For Use With GE Fanuc PLC Series 90-30 SNP Port, VersaMax CPU SNP Port 2 RS485 to PC RS232 Serial Port

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok