Abbotsford
dahmcdf4dm412

DAHUA MC-DF4-DM4-12 12m M12 D-Code 4-Pin Aviation Network Cable, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:MC-DF4-DM4-12

Description

12m M12 D-Code 4-Pin Aviation Network Cable, Black.

Specifications

Brand Name Dahua Item Name Access Cable
Cable Length 12 m Connector Size 4-Pin M12
Enclosure Type IP66 Color Black
For Use With Mobile HDCVI Cameras, IP Cameras, and HDCVI DVRs

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok