Abbotsford
dwh104000a01f060

MOLEX 104000A01F060 600V 10Amp Brad® Molex Mini-Change® Single End Cordset Straight Female Mini Single Keyway, Yellow

Price $54.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:104000A01F060
Documents Documents

Description

Mini-ChangeĀ® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 16 AWG, PVC Cable, 1.83m (6.0') Length. Zinc Coupling Nut

Specifications

Brand Name Brad Sub Brand Mini-Change
Type Single Ended Voltage Rating 600 V
Material PVC Amperage Rating 10 A
Color Yellow Temperature Rating -20 to 105 C
UPC 781725530859

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok