Abbotsford
dwh103002a01f060

MOLEX 6 ft 13Amp 600V 3P Woodhead/Molex Brad Mini-Change STOOW A-Size Single-Ended Cordset, Yellow

Price $42.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:103002A01F060
Documents Documents

Description

Mini-ChangeĀ® single-ended cordset maintains consistent pressure on the male pin to ensure optimum conductivity. Gold over nickel plated contacts with high performance, long-lasting plating that maintains low resistance through many mate/unmate cycles. Prevents the entry of water during temporary submersion at a limited depth

Specifications

Brand Name Woodhead Sub Brand Mini-Change®
Type Single Ended Voltage Rating 600 V
Material PVC Amperage Rating 13 A
Color Yellow Temperature Rating -20 °C to 105 °C
UPC 786788432034

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok