Abbotsford
dwh2r6004a20a120

MOLEX 2R6004A20A120 8A 600V Brad® Mini-Change® B-Size Receptacle

Price $64.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:2R6004A20A120
Documents Documents

Description

Mini-ChangeĀ® B-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Female, 6 Poles, Length 0.305m

Specifications

Brand Name Woodhead Sub Brand Brad® Mini-Change®
Item Name Receptacle Cable with Leads Type B-Size, Single End (Pigtail)
Voltage Rating 600 VAC/VDC Cable Length 0.305 m
Connector Type External Thread, Straight Female Number of Poles 6
Amperage Rating 8 A Cable Material PVC
Number of Conductors 1 Wire Gauge 16 AWG
Connector Size 1/2-14 NPT Enclosure Type NEMA 6
Temperature Rating -20 to 105 C UPC 786788440626

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok