C-H OPTTHR8 AF DRIVES OPTIONS
Description
Frame size 8 type 1, 12 flange kit.
Specifications
Brand Name | Eaton | Item Name | Flange Kit |
Type | Type 1/12 | Dimensions | 36 in L x 4.5 in W x 6.5 in H |
For Use With | HVX9000 Adjustable Frequency Drives | Standards | UL Listed |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 782116152919 |
Packages
1 - UNIT - 1 |