Abbotsford
cthdg135034fbc21c

EATON DG1-35034FB-C21C Adjustable Frequency Drive Variable frequency drive 3 PH

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-35034FB-C21C

Description

Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input , 22 KW, 30HP, 34A CT, 30KW,40HP,41A VT , IP21/type 1 FR3 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and Modbus RTU, Brake chopper

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type 30 hp Voltage Rating 525 - 600 V
Phase 3 Dimensions 16.14 x 11.81 x 27.36 in
Display LCD Material Coated Board
Includes Keypad Standards IEC 61508, cUL Listed, EN ISO 13849-1, UL Listed, EN 62061, UL 508C, RoHS Compliant, C-Tick Compliant, GoST-R, CE Certified
Application Commercial, Institutional Buildings, Structures UPC 786685975238

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok