Abbotsford
cth10250ta1

EATON 10250TA1 30mm Eaton Cutler-Hammer Pushbutton

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250TA1

Description

Mechanically interlocks two buttons and provides position indication for one. Use with two pushbutton operators and one or more contact blocks.

Specifications

Brand Name Eaton Item Name Maintained Contact Attachment
Size 30.5 mm Type Heavy Duty
Dimensions 2 x 1.9 x 2.2 in For Use With Two Push Button Operators and One or more Contact Blocks
Standards CE, CSA Certified, UL Listed Application For Stationary Machinery and Equipment Outside Factory
UPC 782113204468

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok