ABB MC0A400ATJ 3 Pole 6Amp 4no 120V GE Controls Mini Contactor
Description
Non-reversing mini contactor. Standard screw-type terminals. 6 A maximum current at 460 V. 120 V at 60 Hz, 110 V at 50 Hz AC coil voltage. 1.5 HP at 200 to 208 V and 220 to 240V, 3 HP at 460 to 480 V or 550 to 600 V, 60 Hz (3-phase). 2.2 kW at 380 or 415 V, 50 Hz (1-phase). 1/3 HP at 115 V, 60 Hz (1-phase). 1 HP at 230 V, 60 Hz (1-phase). 4NO auxiliary contact.
Specifications
Brand Name | GE | Item Name | Mini Contactor |
Type | Non-Reversing | Coil Voltage | 120 VAC at 60 Hz, 110 VAC at 50 Hz |
Power Rating | 2.2 kW at 380/415 V at 50 Hz (1 PH) | Phase | 1, 3 |
Contact Configuration | 4 NO | Terminal Connection | Screw |
Voltage Rating | 120 V | Amperage Rating | 6 A at 460 V |
Frequency Rating | 50/60 Hz | HP Rating | 1-1/2 hp at 200 - 208 V and 220 - 240 V, 3 hp at 460 - 480 V or 550 - 600 V at 60 Hz, 1/3 hp at 115 V, 1 hp at 230 V at 60 Hz |
UPC | 425095002737 |
Packages
1 - UNIT - 1 |