Abbotsford
abbaf16301011

ABB AF16-30-10-11 30Amp 24-60V 50/60HZ 20-60VDC 3-Pole AF16 Series Contactor

Price $87.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AF16-30-10-11

Description

AF16 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available. Note: AF..-30-..-11 not suitable for a direct control by PLC-output. AF..-30-..-11 contactor type available in some countries: please consult your ABB representative.

Specifications

Brand Name ABB Item Name IEC Contactor
Type Non-Reversing Coil Voltage 24 - 60 VAC, 20 - 60 VDC
Full Load Current 17 A Power Rating 4 kW at 220/230/240 V, 7.5 kW at 380/400 V, 9 kW at 415/440/500/690 V
Phase 1 or 3 Contact Configuration 1 NO Auxiliary, 3 NO Main
Number of Poles 3 Terminal Connection Screw
Dimensions 45 mm W x 77 mm D x 86 mm H Mounting Type Front and Side
Series/Model AF16 Voltage Rating 690 VAC
Amperage Rating 30 A Frequency Rating 50/60 Hz
HP Rating 3 hp at 240 VAC, 1.5 hp 120 VAC (1-Phase), 5 hp at 220/240 VAC, 10 hp at 440/480 VAC, 15 hp at 550/600 VAC, 5 hp at 200/208 VAC (3-Phase) Degree of Protection IP20
Temperature Rating -25 to 60 °C Environmental Conditions -60 to 80 °C Storage Temperature
Standards CE, CB, CCC Certified, cUL Listed, DNV, RINA, RoHS Compliant Application For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads
UPC 804325538541

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok