Abbotsford
gecgps1bhan

ABB GPS1BHAN 14-20Amp Surion GPS1B Series Manual Motor Starter, (Rotary Operator)

Price $294.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPS1BHAN

Description

Surion compact and reliable motor starter. 14 to 20 A (FLA) adjustment range. 5 HP at 200 to 208 (3-phase), 5 HP at 220 to 240 V (3-phase), 10 HP at 440 to 480 V (3-phase), 15 HP at 575 to 600 V (3-phase), 1-1/2 HP at 115 V (1-phase), 3 HP at 230 V (1-phase). 260 A instantaneous short-circuit release current. 45 mm frame width. High interruption capacity. Rotary operator. It represents a motor protection system for switching and protecting three-phase induction motors to 50 HP at 600 V. They are specifically designed to deliver total connectivity with GE's other IEC motor starters and controls and they can be combined with MC and CL contactors to form integrated solutions. A full complement of accessories create solutions for all types of applications.

Specifications

Brand Name GE Sub Brand Surion
Item Name Manual Motor Starter Amperage Rating 20 A
Power Rating 10 kW Phase 3
HP Rating 5 hp at 200 to 208 V, 5 hp at 220 to 240 V, 10 hp at 440 to 480 V, 15 hp at 575 to 600 V, 1-1/2 hp at 115 V, 3 hp at 230 V, 50 hp at 600 V Actuator Type Rocker, Rotary Handle
Dimensions 45 mm W Maximum Voltage 600 V
Short-Circuit Current 38 kA Trip Class Class 10
Standards Bureau Veritas, CE Certified, CSA Certified, cULus Listed, DIN VDE 0660T 100/101/102, IEC 60947-1, 60947-2, 60947-4-1, Lloyd's Register Germanischer Lloyd, RINA Certified, UL 508 UPC 538915012462

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok