ABB GPS1BSAK 6.3-10Amp 45mm Surion IEC Manual Motor Starter, Standard Breaking Capacity (Toggle Operator)
Description
High breaking IEC manual motor starter. It is used as combination starters and have been evaluated by UL as manual self-protected combination motor starters (Type E) for applications 277/480 and below. It provide coordinated branch circuit short circuit protection consistent. It may be used for controlling motors without additional upstream branch circuit protection.
Specifications
Brand Name | Emerson | Item Name | Manual Motor Starter |
Type | Thermomagnetic | Control Voltage | 0 - 600 V |
Amperage Rating | 6.3 - 10 A | Number of Poles | 3 |
Actuator Type | Toggle | Dimensions | 45 mm W |
Short-Circuit Current | 25 kA | Terminal Connection | Screw |
Application | Electrical Distribution and Control | UPC | 538915012202 |
Packages
1 - UNIT - 1 |