Abbotsford
abbpsr1660070

ABB PSR16-600-70 15.2A 600V/240VAC Softstarter

Price $496.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PSR16-600-70
Documents Documents

Description

Softstarter PSR16-600-70 for max 600V main voltage and 100-240V 50/60Hz control supply voltage

Specifications

Brand Name ABB Item Name Soft Starter
Type Motor starter controls Control Voltage 100 - 250 VAC
Amperage Rating 16 A Power Rating 4 kW at 230 V, 7.5 kW at 400/500 V
HP Rating 10 hp Dimensions 114 mm W x 140 mm H x 45 mm D
Series/Model PSR Frequency Rating 50/60 Hz
Maximum Voltage 600 V Indicator Type Green LED
Terminal Connection Screw Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Environmental Conditions -40 to 70 °C Storage Temperature Standards CE Certified, RoHS Compliant
Application For Stopping Pumps, Designed to Reduce Water Hammering and Will Allow a Superior Stop Compared to the Direct Stop Resulting from a Star Delta Starter or a DOL Starter UPC 662019261560

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok