Abbotsford
abbmlbl04g

ABB MLBL-04G 110-130VAC Illuminated Modular LED Block, Green

Price $32.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MLBL-04G

Description

Modular LED block - 110-130 V AC, integrated LED - Green - Illuminated.

Specifications

Brand Name ABB Item Name LED Block
Type Illuminated, Modular Voltage Rating 110 - 130 VAC
Series MLBL Amperage Rating 8.5 mA
Mounting Type Front Color Green
Dimensions 0.044 m W x 0.035 m D x 0.01 m H For Use With 22 or 30 mm Modular Pilot Devices
Standards CE Application 22 or 30 mm Modular Pilot Devices.
UPC 804325418539

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok