Abbotsford
abbmlbl01y

ABB MLBL-01Y 9.9mA 24VAC/VDC IlluminatedLED Modular Lamp Block, Yellow

Price $32.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MLBL-01Y

Description

Front mounted 24V AC/DC yellow LED block.

Specifications

Brand Name ABB Item Name Lamp Block
Type Illuminated Voltage Rating 24 VAC/VDC
Lamp Type Integrated LED Lens Color Yellow
Mounting Front Amperage Rating 9.9 mA
Terminal Type Screw Clamp Enclosure Type IP20
Dimensions 0.035 m L x 0.044 m W x 0.01 m H Standards CE Certified
Application For Control Circuit Devices UPC 804325418669

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok