Abbotsford
gecp9clrr

ABB P9CLRR 22mm Pilot Light, Red

Price $12.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CLRR

Description

Pilot light. Polished chrome style. Refracted lighting.

Specifications

Brand Name GE Item Name Pilot Light
Type Heavy-Duty, Watertight/Oiltight, Round Voltage Rating 600 VAC, 300 VDC
Amperage Rating 10 A AC, 2.5 A DC Lens Color Red
Mounting Type Surface Nominal Diameter 22.5 mm
Lens Type Refracted Lens Material Polycarbonate
Trim Finish/Color Polished Chrome Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13, IP66
Standards UL Listed, CSA Certified, CE Certified UPC 783166576236

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok