Abbotsford
abbmjs560b

ABB MJS5-60B 4-Position Maintained Modular Non-illuminated Joystick, Black

Price $130.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MJS5-60B

Description

Modular Joystick - 4-Pos Maintained - Joystick - Black - Non-illuminated - Chrome metal - No contact block

Specifications

Brand Name ABB Item Name Toggle Switch
Type Non-Illuminated, 4-Position Number of Positions 4
Series 800T Contact Mode Maintained
Material Metal Finish Chrome
Color Black Standards CE Certified, RoHS Compliant
UPC 804325542258

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok