EATON 10250TM36 30mm Eaton Cutler-Hammer Legend Plate "Blank", Black Field
Description
10250t, Legend Plate, Standard, 1/2 Round, Used With 10250t Series, Pushbutton Operators And Indicating Lights, Black Field, Blank Legend, White Letters
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | Standard | Nominal Diameter | 1/2 in |
Color | Black with White Legend Text | Series/Model | 10205T |
Shape | Round | Legend | Blank |
Dimensions | 1.7 x 1.6 x 0.1 in | For Use With | 10250T Series Push Button Operators and Indicating Lights |
Standards | CE, CSA Certified, UL Listed | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113203683 |
Packages
1 - UNIT - 1 |