Abbotsford
cthm22xst

C-H M22-XST LEGEND PLATE INSERT

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-XST
Documents Documents

Description

Insert plate aluminium-coloured, no inscription.

Specifications

Brand Name Eaton Sub Brand None
Item Name Insert Label Type Blank
Material Aluminum Color Silver
Series/Model M22 Shape Rectangular
Dimensions 27 mm W x 18 mm H Enclosure Type IP66, NEMA 4X, 13
For Use With Modular Push Button Standards CSA Certified, CCC, Lloyd's Register Certified, Bureau Veritas, GoST-R, CE
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other UPC 786685277226

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok