EATON 22mm Eaton Cutler-Hammer Legend Plate Insert inchSTART inch
Description
Legend Plate Insert
Specifications
Brand Name | Eaton | Item Name | Legend Plate |
Type | M22 | Series/Model | M22 |
Legend | START | Dimensions | 0.01 x 0.01 x 0.01 in |
Includes | Insert | Standards | CSA, CCC, CE Certified, Lloyd's Register GoST-R, Bureau Veritas Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685277301 |
Packages
1 - UNIT - 1 |