EATON 22mm Cutler-Hammer Legend Plate Insert, inch h AND/AUTO inch
Description
Legend plate inserts for pushbuttons and double pushbuttons.
Specifications
Brand Name | Cutler Hammer | Item Name | Legend Plate |
Type | Insert | Series/Model | M22 |
Legend | HAND AUTO | Dimensions | 0.01 x 0.01 x 0.01 in |
For Use With | 22 mm Push Buttons, Double Push Buttons | Standards | CSA, CCC, CE, Lloyd's Register GoST-R, Bureau Veritas Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685277240 |
Packages
1 - UNIT - 1 |