gecp9cplrsd

ABB P9CPLRSD GE Industrial Solution Illuminated Push Button Operator White

Available for Backorder
Price $22.39 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cplbsd

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Illuminated Push Button Operator Nominal Diameter 22.5 mm
Action Momentary Color White
Series/Model P9 Degree of Protection IP66
Head Material Plastic Base Material Metal
Mounting Type Screw Clamp Temperature Rating -13 to 158 °F
Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet For Use With Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons
Standards UL Listed, CSA Certified, NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 Application Electrical distribution and Control
UPC 017018905074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok