Abbotsford
gecp9dplnrg00

ABB P9DPLNRG00 10Amp 120V 22mm GE Controls Operator Push Button Illuminated, Black/Red

Price $44.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9DPLNRG00

Description

Double function Pushbutton black flush and red flush, white lens assembled for indicator light. Plastic caps.

Specifications

Brand Name Emerson Item Name Illuminated Push Button Operator
Type Rectangular Nominal Diameter 22.5 mm
Actuator Flush Button Action Momentary
Color Black/Red Series/Model P9
Degree of Protection IP66 Head Material Plastic
Temperature Rating -13 to 158 °F Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet
Dimensions 2.2 in W x 1.17 in D x 1.6 in H For Use With Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons
Standards UL Listed, CSA Certified, NEMA 1, 4X UPC 017018868805

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok