Abbotsford
gecp9ssmd5n

ABB P9SSMD5N 2 Position General Electric Selector Switch Knob, Black

Price $36.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9SSMD5N

Description

Non-illuminated heavy-duty watertight/oil-tight 22.5 mm selector switch. 10 A at 600 VAC, 2.5 A at 300 VDC. Knob operated. 2-position. Square engineered plastic operator style. Spring retun right to left release type. D cam. Available in black.

Specifications

Brand Name GE Item Name Selector Switch
Type Heavy-Duty, Non-Illuminated, Watertight/Oiltight Size 22.5 mm
Voltage Rating 600 VAC, 300 VDC Amperage Rating 10 A, 2.5 A
Number of Positions 2 Actuator Type Spring-Return
Cam D Cam NEMA Rating NEMA 4
Color Black Series/Model P9 Series
Degree of Protection IP66 Head Material Plastic
Application Industrial Applications UPC 017018861400

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok