Abbotsford
gecp9cpllsd

ABB P9CPLLSD OPER EXTEND ILLUM BLUROUND DIFFUSED

Price $22.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CPLLSD

Description

Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Blue lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.

Specifications

Brand Name GE Item Name Illuminated Pushbutton Operator
Type Heavy-Duty, Watertight/Oiltight Nominal Diameter 22.5 mm
Color Blue Series/Model P9 Series
Degree of Protection IP66 Head Material Polished Chrome
Mounting Type Flush Standards CSA Certified, UL Listed
Application Industrial Applications UPC 783166575673

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok