Abbotsford
gecp9mpngg

ABB P9MPNGG 10Amp 600V GE Distribution Round Satin Chrome Operator Pushbutton Flush, Yellow

Price $18.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9MPNGG

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Yellow lens. Flush standard pushbutton type. Round satin chrome operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton
Type Heavy-Duty Nominal Diameter 22.5 mm
Actuator Flush Action Momentary
Color Yellow Degree of Protection IP66
Head Material Satin Chrome Metal Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Mounting Type Base, Panel Temperature Rating -30 to 70 °C
Dimensions 39.1 mm L x 29.7 mm W x 44.5 mm H Application For mining, construction and heavy industry
UPC 017018840030

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok