gecp9cpnvg

ABB P9CPNVG GE Industrial Solution Motor starter controls Non-Illuminated Push Button

In Stock
Price $20.65 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:p9cpnvg

Description

Standard flush push-buttons spring return non-illuminated. Chrome construction material and round shape.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Non-Illuminated Push Button Type Motor starter controls
Nominal Diameter 22.5 mm Color Green
Application Electrical Distribution and Control UPC 017018900024

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok