Abbotsford
abbc2ss330b11

ABB C2SS3-30B-11 1NO+1NC 2-Position Momentary Non-Illuminated Compact Selector Switch, Black

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C2SS3-30B-11

Description

Compact Selector Switch - 2-pos Return C to B - Short handle - Black - Non-illuminated - Chrome metal - 1NO+1NC

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Compact, Short Handle Amperage Rating 1 A at 220/240 VAC, 1.5 A at 24/127 VAC, 0.02 A at 125 VDC, 0.3 A at 24 VDC
Number of Positions 3 Action Momentary
Actuator Type Short Handle Contact Configuration 1 NO, 1 NC
Color Black Series/Model C2SS
Degree of Protection IP69K, IP20 Bezel Material Chrome Metal
Dimensions 0.072 m L x 0.03 m W x 0.03 m H Mounting Type Horizontal
Temperature Rating -25 to 70 °C Operation, -30 to 85 °C Storage Standards EU Directive 2011/65/EU, UL Listed
UPC 888614195974

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok