NEURIO W1-HEM W1 HEM Home Electricity Monitor
Description
Sophisticated home energy monitor, with a small meter installed in your home energy panel, transmits data to your local Wifi network, which allows you real time energy usage from your smartphone, tablet, PC. Neurio's app allows you to see what is being powered in your home, Great for using energy more efficiently, helping you manage your energy costs.
Specifications
Brand Name | Neurio | Item Name | Energy Monitor |
Type | Split-Phase Meter/Data Logger | Voltage Rating | 120 V |
Character Height | 3 in | Overall Width | 1.4 in |
Overall Depth | 3 in | Overall Height | 5-1/2 in |
Standards | UL Listed, CSA Certified 61010-1, FCC, IC, ETSI |
Packages
1 - UNIT - 1 |