The 4 Amp 16-Point Relay Output module IC694MDL916 provides sixteen Form Arelays for controlling output loads. The maximum output switching capacity of eachcircuit is 4 Amps. Each output point is isolated from the other points, and each point has a separate common power output terminal. Outputs provide a high degree of noise immunity, minimizing the need to add external snubbers. The relay output scan control a wide range of output devices, such as: motor starters, solenoids, and indicators. The user must supply the AC or DC power to operate the field devices. Module supports insertion into and removal from an RX3i Universal Backplane which is under power. Refer to Hot Insertion and Removal, Section 2.6.4.1.The red bands on the door card show that MDL916 is a high-voltage module. A DIP switch at the rear of the module is used to select the default mode for the outputs: Force Off or Hold Last State. The module must be removed from the backplane to set this switch. Module cannot be used with a Series 90-30 PLC CPU.Individually-numbered LEDs indicate the ON/OFF state of each output. The red/green TB LED is green when the removable terminal block of this module is locked in place. It is red when the terminal block is not locked. Module MDL916 can be used with a Box-style (IC694TBB032), Extended Box-style(IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style (IC694TBS132)Terminal Block (Refer to Chapter 17). Extended terminal blocks provide the extra shroud depth typically needed for shielded wires. Terminal Blocks are ordered separately. The module reports Addition of Terminal Block, Loss of Terminal Block, and Hold Last State Configuration Mismatch messages to the RX3i CPU.