Abbotsford
gefic694mdl250

EMERSON IC694MDL250 120V 16-Point Isolated RX3i AC Voltage Input Module

Price $1,187.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL250

Description

The 120 Vac 16-Point Isolated Input module, IC694MDL250, provides sixteen isolated input points. Input points can be used on different phases of the AC supply or powered from the same supply. An RC snubber protects each input against transient electrical noise on the power line.The input filtering time of the module can be changed during system operation by the application program. No DIP switch settings are required. This module can be used with a Box-style (IC694TBB032), Extended Box-style(IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style(IC694TBS132) Terminal Block. Extended terminal blocks provide the extra shroud depth typically needed for field wiring to AC devices. Refer to Chapter 17for more information about Terminal Blocks. Terminal Blocks are ordered separately. Individually numbered LEDs show the ON/OFF status of each Input point. The TBLED is green when the removable terminal block of the module is locked in place .It is red when the terminal block is not locked. The module also sends an Addition of Terminal Block or Loss of Terminal Block message to the RX3i CPU to report the terminal block status. The red bands on the door card indicate the MDL250 is a high-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power.Module cannot be used with a Series 90-30 PLC CPU.

Specifications

Brand Name Emerson Item Name Input Module
Type Digital Voltage Rating 120 VAC, 0 - 132 VAC
Input 7 mA, 16 Channel Isolated Frequency Rating 50/60 Hz
Connection Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok