Non-Isolated Differential Analog Input Current/Voltage moduleIC695ALG616, provides 16 single-ended or 8 differential inputchannels. Analog input channels can be configured for these ranges:? Current: 0 to 20mA, 4 to 20mA, ±20mA? Voltage: ±10 Vdc, 0 to 10 Vdc, ±5Vdc, 0 to 5Vdc, 1Vdc to 5Vdc.This module can be used with a Box-style (IC694TBB032), Extended Boxstyle (IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style (IC694TBS132) terminal Block. Extended terminal blocks provide the extra shroud depth needed for shielded wiring.