Abbotsford
gefic200mdl640

EMERSON IC200MDL640 24VDC 16-Point VersaMax Input Module POS/NEG Logic (2 Groups of 8)

Price $424.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200MDL640

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.FEATURES:- Powerful and Reliable VersaMax controllers provide powerful, reliable operation.- Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range- Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name Emerson Sub Brand VersaMax
Item Name Input Module Type Discrete Voltage
Voltage Rating 24 VDC, 5 VDC Input 16 Point
Dimensions 110 mm W x 50 mm D x 66.8 mm H Response Time 0.5 Millisecond

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok