Abbotsford
gecrt1m

ABB RT1M GE Industrial Solution Thermal Overload Relay Automatic 5.5 - 8.5 A,

Price $63.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RT1M

Description

Thermal overload relays for contactor. Control circuit up to 690 VAC. Thermal protection against normal overloads. Three pole differential (phase unbalance protection). Protection against long starting times. Automatic ambient temperature compensation between -25 to 60 °C. Front mounted test button. Trip indication. Independent auxiliary contacts with double rupture.

Specifications

Brand Name GE Item Name Thermal Overload Relay
Type Manual/Auto Reset Class Class 10
Voltage Rating 690 VAC Contact Configuration 1 NO, 1 NC
Number of Poles 3 Series/Model RT
Amperage Rating 5.5 - 8.5 A Terminal Type Screw
Dimensions 1.77 in W x 2.52 in D x 3.64 in H Temperature Rating -25 to 60 °C
For Use With CL00, CL01, CL02, CL25, CL03, CL04, CL45 Contactors Standards cULus Listed, CE, Lloyd's Register Certified, UL 508, VDE 0660, NFC 63-650, IEC/EN 60947-4-1, CSA 22.2/14
UPC 017018137093

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok