INTERMATIC GM40AV 40Amp 120-277V 2-Pole 2-Throw Grässlin Auto-Voltage Time Switch
Description
Grässlin’s GM40 Series 40 amp auto-voltage time switch is a universal electromechanical control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. The time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities and general purpose electrical circuits. Power and status LED indicators. 24-Hour timer / Skip-a-Day / 7-Day programming. Captive trippers – trippers cannot be lost. Auto-voltage selection 120 VAC through 277 VAC. Up to 48 ON/OFF operations per 24 hour period or 42 ON/OFF operations per week on W models. DPDT Switching Configuration standard (2 N.O. and 2 N.C. Contacts). Manual 3-way OFF/AUTO/ON override switch. 7 Day Carry-over on Q models.
Specifications
Brand Name | Intermatic | Sub Brand | Grasslin |
Item Name | Analog Timer | Type | Electromechanical, Auto-Voltage, Manual, 3 Way |
Supply Voltage | 120-277 V | Timing Range | 0 - 1440 min |
Contact Configuration | DPDT - 2 NO/2 NC | Contact Rating | 40/30 A at 120 - 277 VAC (Resistive NO/NC), 30 A at 120 VAC (Ballast NO), 20/10 A at 277 VAC (Ballast NO/NC), 15/2 A at 120 VAC (Tungsten NO/NC) |
Reset Time | 1 minute | Dimensions | 6.61 in W x 3 in D x 8.88 in H |
Amperage Rating | 40 A | Power Source | 1 hp at 120 VAC (16FLA and 90LRA-NO), 2 hp at 208-277 VAC (12FLA and 52LRA-NO), 1 hp at 120 VAC (12FLA and 30LRA-NC), 2 hp at 240 VAC (10FLA and 30LRA-NC) |
Number of Poles | 2 | Terminal Connection | Screw Box Lug |
Operating Cycles | 50000 | Enclosure Type | Indoor/outdoor type 3R plastic |
Material | Plastic | NEMA Rating | NEMA 3R |
Mounting | Wall/Conduit | Temperature Rating | -40 to 131 °F |
Environmental Conditions | 0 - 95% RH Non-Condensing | Warranty | 1 yr |
For Use With | Lighting control | Standards | UL File Number E10694 |
Application | General Purpose, Lighting, HVACR, Pumps, Motors, Fans, Access Controls, Agricultural, Indoor/Outdoor | UPC | 078275123755 |
Packages
1 - UNIT - 1 |