Abbotsford
intkm2st1g

INTERMATIC KM2ST-1G 1-Pole 1-Throw 1HP at 120V 60Hz 20Amp KM2 Series Electromechanical In-Wall Timer, White

Price $70.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:KM2ST-1G

Description

The KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON or OFF positions. The timers feature easy wiring and installations.

Specifications

Brand Name Intermatic Sub Brand Grasslin
Item Name Analog Timer Type Electromechanical, In-Wall, 1 Gang
Supply Voltage 120 VAC Timing Range 20 - 480 min
Contact Configuration SPST - 1 NO Contact Rating 20 A at 120 VAC
Amperage Rating 20 A Frequency Rating 50/60 Hz
Power Source 1 hp at 120 VAC Power Consumption 3 W
Number of Poles 1 Terminal Connection Wire Lead
Material Thermoplastic Color/Finish White/Matte
Mounting Wall/Flush Temperature Rating -40 to 180 °F
Environmental Conditions 0 - 95% RH Non-Condensing Warranty 1 yr
Standards UL File Number E10694, CSA File Number 151753 Application Indoor/Outdoor, CFLs Lighting, HVACR, Fans, Pumps, Office Machines
UPC 078275153660

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok