Abbotsford
intet8215c

INTERMATIC ET8215C 120-277VAC 30Amp 2-Circuit 1-Pole 1-Throw ET8000 Series 7-Day Astronomic Time Switch, Grey

Price $387.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ET8215C
Documents Documents

Description

Multi-volt operation from 120-277 VAC, 50/60 Hz. To-the-minute programming for accurate load control and reduced energy costs.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Astronomic, Electronic, 1-Pole Voltage Rating 120 - 277 VAC
Amperage Rating 30 A Contact Configuration (2) SPST - 1 NO
Contact Rating 5 A at 120/240 VAC (Tungsten NO), 30 A at 120/240 VAC (Resistive NO), 20 A at 28 VDC (Resistive NO), 30 A at 120/240 VAC (Inductive NO), 20 A at 120 - 277 VAC (Ballast NO) Dimensions 87.3 x 130.2 x 200.0 mm
Frequency Rating 50/60 Hz Time Range 1 min - 6 dy 23 hr 59 min
Number of Poles 1 Terminal Connection Teeter Type
HP Rating 1 hp at 120 VAC (NO), 2 hp at 240 VAC (NO) Operating Cycles ON-OFF-ON
Mounting Wall/Surface Material Steel
Color Gray Enclosure Type NEMA 1
Temperature Rating -40 to 155 °F For Use With Lighting
Standards cCSAus Certified, California Title 24 Compliant Application Indoor, HVACR, Industrial
UPC 078275089761

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $361.65 / EA
Quantity EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $348.47 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok