PEPPERL+FUCHS NCB1.5-8GM25-N0-V1 8.2V Pepperl & Fuchs Inductive Sensor, 1.5mm range
Description
Inductive sensor with stainless steel housing and LCP sensing face. Multi-hole LED, yellow switching state indicator. It features 1.5 mm non-flush and reverse polarity protected.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 1.5 mm | Output | NC |
Output Circuit Type | 2-Wire | Voltage Rating | 8.2 V |
Amperage Rating | 3 mA | Operating Frequency | 0 - 2000 Hz |
Degree of Protection | IP67 | Indicator Type | LED |
Connection Type | Connector Plug | Material | Stainless Steel |
Temperature Rating | -25 to 100 °C | Standards | EN 60947-5-6:2000, IEC 60947-5-6:1999, EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012, IECEx Approved, ATEX, EAC, ANZEx, NEPSI, DNVGL TAA00001A5 |
Packages
1 - UNIT - 1 |