PEPPERL & FUCHS NJ8-18GM50-E2-V1 Inductive Proximity Sensor, 10-60VDC
Description
Capacitive sensor with stainless steel housing and PBT sensing face. LED, yellow switching state indicator. It features 8 mm non-flush.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 8 mm | Connection | Connector M12x1, 4-Pin |
Output | PNP-NO | Dimensions | 24 mm L x 24 mm W x 59 mm H |
Voltage Rating | 10 - 60 VDC | Amperage Rating | 200 mA |
UPC | 021577123558 |
Packages
1 - UNIT - 1 |