NVENT THERMAL 10 ft 300V Tyco Temperature Sensor Corrugated Sheath
Description
RAYCHEM RTD10CS is a temperature sensor with a 10-ft (3 m) flexible armor, 18-in (457 mm) lead wire and 1/2-inch NPT bushing. Its a stainless steel jacketed three-wire RTD (Resistance Temperature Detector) used with RAYCHEM C910-485 and ACS-30 controllers.
Specifications
Brand Name | Raychem | Sub Brand | DigiTrace® |
Item Name | Temperature Sensor | Type | 3-Wire |
Measuring Range | -76 to 400 °F | Temperature Rating | 400 °F |
Accuracy | +/- 1 °F at 32 °F | Series/Model | RTD |
Electrical Connection | 20 AWG | Voltage Rating | 300 V |
Resistance | 100 O at 0 °C | Material | 316 Stainless Steel Housing |
Dimensions | 3/16 in Dia x 3 in L | Includes | 10 ft Flexible Armor, 18 in Lead Wire |
Application | For Monitoring and Control Systems | UPC | 715629007377 |
Packages
1 - UNIT - 1 |