Abbotsford
wdm0355460000

WEIDMULLER 0355460000 4 mm² Weidmuller SAK Series, Feed-through terminal, Double-tier terminal, Rated cross-section

Price $6.2635 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0355460000

Description

SAK series. Feed through terminal block. Double tier terminal. Screw connection.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Feed-Through Voltage Rating 500 V
Amperage Rating 41 A Number of Poles 2
Conductor Size 26-12 AWG Mounting Type Clamp
Series SAK Series Wire Strip Length 9 mm
Torque Rating 0.1 - 0.5 N-m Connection Type Screw
Temperature Rating -50 to 100 °C Block Material PA66
Color Beige, Yellow Dimensions 2.343 in W x 1.969 in D x 0.236 in H
Standards UL V-2, CSA 12400-130, CCC Certified, CE Marked, UR E60693, RoHS Compliant, IEC EX, KEMAKEUR, ATEX, UKCA, LR Listed, DNV UPC 626835094566

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok