Abbotsford
tabfs110b

ABB FS110B 16Amp 20-14 AWG Female Screw Terminal Insert

Price $48.3611 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:FS110B

Description

Female screw terminal insert. For use with B series, 10 contacts with ground.

Specifications

Brand Name ABB Sub Brand Pos-E-Kon®
Item Name Female Terminal Insert Type Rectangular
Voltage Rating 600 VAC Wire Size 20-14 AWG
Material Glass-Filled Thermoplastic Amperage Rating 16 A
Terminal Type Crimp Temperature Rating -40 to 125 °C
For Use With B Series Hood and Base Standards CSA 70013
Application For use with B series UPC 786210116389

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok