Abbotsford
wie0731325550

WIELAND ELECTRIC 07.313.2555.0 Wieland Electric Watertight 2,5-10 End Plate

Price $0.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:07.313.2555.0

Description

End plate for use with WT2.5 to WT-10 feed-through blocks.

Specifications

Brand Name Wieland Electric Item Name End Plate
Mounting Snap-In Color/Finish Gray
Dimensions 47 mm L x 40.65 mm H x 2 mm T For Use With Type WT 2, 5 - WT 10 DIN Rail Terminal Block
Standards UL 94-V0 Flammability Rating, RoHS Compliant Application Industrial
UPC 049088168004

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok