Abbotsford
keykdhd1x4prok

KEY DIGITAL KD-HD1x4ProK HDMI Distribution Amplifier

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-HD1x4ProK

Description

HDMI Distribution amplifier. Supports 1 HDMI source to 4 HDMI outputs. Supports SD, HD and VESA up to UHD/4K (4096x2160/60/30/24 or 3840x2160/60/30/24) resolution. Supports Ultra HD/4K signal transmission. Capability to pass 3D stereoscopic signal formats. Can de-embed audio from the HDMI input and send it to external digital or analog audio outputs. Hot plug detection control, enables integrator to choose if active signal voltage is forced to connected input device. Full Buffer™ system manages TMDS re-clocking/signal re-generation, HDCP authentication to source and display and EDID control handshake. Internal library with 16 default EDID configurations for input, in addition to native EDID data for any output/display. Cascading units up to 64 outputs or displays. Dolby® TrueHD, Dolby® Digital Plus and DTS-HD Master Audio™. Fully licensed and compatible with HDMI up to 4K UHD/60Fps and HDCP 1.0 to HDCP 1.4 technologies. For HDCP 2.2 sources use KD-HDFIX22 in conjunction with this product. Deep colour supports up to 12 bits/colour. EDID and HDCP authentication to source I2C communication. Fully licensed and compatible with all HDMI and HDCP technologies. Front status LEDs and RS-232 control. Major control system supports Compass Control®, AMX®, Control4®, Crestron®, Extron, Leviton®, RTI®, Savant, URC®, etc.

Specifications

Brand Name Key Digital Item Name HDMI Distribution Amplifier
Voltage Rating 100 - 240 VAC, 5 VDC at 2 A Inputs 1 HDMI Connector, Type A, 19 Pin Female
Output 4 HDMI Connector, Type A, 19 Pin Female Color Black
Dimensions 8.2 in W x 1.67 in D x 3.9 in H Amperage Rating 2 A
Frequency Rating 50/60 Hz Audio Formats Supported SD, HD and VESA up to UHD/4K (4096 x 2160/60/30/24 or 3840 x 2160/60/30/24), Compass Control®, AMX®, Control4®, Crestron®, Extron, Leviton®, RTI®, Savant, URC®, Up to 12 Bits/Color, Dolby® TrueHD, Dolby® Digital Plus and DTS-HD Master Audio™
Indicator Type LED Material Metal
Mounting Rack For Use With Up to 64 Outputs or Displays
Includes 1U Rack Ears Standards CE, RoHS Compliant, WEEE

Packages

1 - UNIT - 1