Nuvo grand concerto Expansion system
Description
NV-I8GXS Grand Concerto expander system package includes: NV-I8GX Grand Concerto Expander amplifier, 6 NV-I8GCP control pads with white, ivory, almond and black screwless trim plates. 1 NV-GRC1 remote control. 1 NV-SLC audio link cable. 1 NV-DLC digital link cable. 1 pr. NV-REM rack ear mounts. 1 NV-PC2NA power cable, 2 wire.
Specifications
Brand Name | NUVO | Sub Brand | Grand Concerto |
Item Name | Expander System | Voltage Rating | 120/240 VAC, 12 VDC |
Frequency Range | 20 Hz - 20 kHz at +/- 2 dB | Inputs | 3 V RMS (Overload), 300 mV RMS (Sensitivity) |
Output | 8 Zone, 2 Sum, 6 Source | Dimensions | 3-3/4 in L x 17 in W x 13-3/8 in H |
Amperage Rating | 50 mA (Output Power), 100 mA (Output Drive) | Frequency Rating | 50/60 Hz, 30 - 20 kHz at 1% THD (Two Channels Driven) |
Power Rating | 30 VA, 25 W (No Signal), 100 VA, 80 W (Average Operating Conditions), 600 VA, 480 W (Full-Rated), 80 W (Continuous Average Output) | Data Transfer Rate | 1-Bit (Stop), 8-Bit (Data) |
Impedance | 600 O, 20 kO Input, 6 O Rated | Includes | NV-I8GX Grand Concerto Expander Amplifier, (6) NV-I8GCP Control Pads with White, Ivory, Almond and Black Screwless Trim Plates, NV-GRC1 Remote Control, NV-SLC Audio Link Cable, NV-DLC Digital Link Cable, (2) NV-REM Rack Ear Mounts, NV-PC2NA 2 Wire Power Cable |
Standards | UL 6500 Listed, CAN/CSA E60065.00, CE Listing/SEMKO (EN60065, EN55013, Emitter Outputs EN55020, EN6100-3-2, EN6100-3-3/A1) | UPC | 701963851035 |
Packages
1 - UNIT - 1 |