KEY DIGITAL KD-8x8CSA HDMI MATRIX SWITCHER 8X8
Description
HDMI Matrix switcher with audio de-embedding of analogue L/R balanced or unbalanced and digital coaxial audio, supports ultra HD/4K and HDCP 2.2. Manages TMDS re-clocking or signal re-generation, HDCP authentication to source and display and EDID control handshake. Internal library with 15 default EDID configurations for input, in addition to native EDID data for any output or display. Front panel buttons or LEDs, serial IR, optical IR, RS-232 control and TCP/IP control.
Specifications
Brand Name | Key Digital | Item Name | Matrix Switcher with Audio De-Embedding |
Voltage Rating | 12 VDC | Resolution | 4096 x 2160 60 Hz (4:2:0) 8-Bit, 4096 x 2160 30 Hz (4:2:2) 12-Bit, 4096 x 2160 30 Hz (4:4:4) 8-Bit |
Number of Ports | 8 Input/8 Output | Amperage Rating | 5 A |
Port Type | HDMI | Signal Type | 1.2 V p-p Input Video/Audio Signal |
Audio I/O Type | Input: 1 x HDMI Connector, Type A, 19 Pin Female, Output: 1 x HDMI Connector, Type A, 19 Pin Female, 6 Pin Terminal Block for Analog L/R Output | Control | Front Panel Buttons/LEDs, Serial IR, Optical IR, RS-232 and TCP/IP Control |
Color | Black | Dimensions | 17-1/4 x 7-1/2 x 1-3/4 in |
Mounting Type | Rack | Standards | CE, RoHS Compliant, WEEE |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |