Abbotsford
hubnsoptm8

HUBBELL NSOPTM8 netSELECT Primary Telephone Module, 8-Port

Price $53.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOPTM8
Documents Documents

Description

Module primary telephone, 8 port. Supports 8 phone outlets with up to 4 incoming lines for voice, fax or modem applications in a protected PCB module. Pre-mounted push pins snap the module quickly into place. RJ31X interface jack included for security system connection. RJ45 jack interfaces with optional NSOETM8 Telephone Expansion module for additional extensions.

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Primary Telephone Module Type 8-Port, Standard
Size Standard Sized Product Connection Type Plug-In
Color Black Installation Type Screw
Material Phosphor Bronze Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards ANSI/TIA-568-C.2 Application Telephone
UPC 883778500329

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok