Abbotsford
idi85133

IDEAL INDUSTRIES 85-133 3-Way 5-1 Ghz Splitter

Price $7.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-133

Description

High performance 3-way cable splitter with 5MHz to 1GHz frequency. Designed for easy mounting over cable. All ports are F female connectors with 75 ohms impedance. Two grounding screws eliminate the need for grounding block. Single port power pass.

Specifications

Brand Name Ideal Item Name Splitter
Type 3-Way, High Performance, Female Cable Type Coaxial
Connection Type F-Bus Impedance 75 O
Frequency Range 5 MHz - 1 GHz Insertion Loss 4 - 8 dB
Dimensions 2-1/8 in L x 2-1/4 in W x 3/4 in D x 2 in H Includes (2) Mounting Screws (Phillips/Slotted Head)
Standards RoHS Compliant Application Use in Digital/HD Cable TV, Broadcast (over the Air) TV, CCTV and General Purpose Coaxial Splitting Applications
UPC 783250851331

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok